Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
43310 Icotek Cable Entries, KDR-BMP 800/600 - with gasket
43310 Icotek Cable Entries, KDR-BMP 800/600 - with gasket
This item cannot be canceled or returned
Description
KDR-BMP 800/600 - with gasket
Specifications
Specifications
| Manufacturer Part Number |
43310 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KDR-BMP 800/600 - with gasket |
| Grommets Included |
Yes |
| Angle |
Straight |
| Split Frame |
No |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
43310
Icotek Cable Entries