Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
43460
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
43460 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KEL-DP 16/10 A grey |
| Total Number of Cables |
10 |
| Mounting |
Snap-In |
| Color |
Gray |
| Protection Rating |
IP54, IP64 |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
43460
Icotek Cable Entries