Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 43481 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Cable Entries |
| Description | Cable Entry Plate, Round, 5-22 / 1.20 - 0.87 Inch, Grey, KEL-SCDP 32 |
| Total Number of Cables | 1 |
| Mounting | Snap-In |
| Color | Gray |
| Protection Rating | IP65 |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |