43511
Icotek Cable Entries, KEL-DP 24 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43511

Icotek Cable Entries, KEL-DP 24 Series

43511

Icotek Cable Entries, KEL-DP 24 Series
KEL-DP 24/42 A grey
MFG Item Number
43511
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-DP 24 Series
Item #
43511
KEL-DP 24/42 A grey

KEL-DP 24 Series Information

  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Fast and Easy Assembly, No Tools Required
  • For Wall Thickness 1.5 ‑ 4 mm
  • High Cable Density
  • Cost‑Effective
KEL‑DP 24 entry plates are designed for routing cables without connectors as well as pneumatic or hydraulic hoses. The KEL‑DP products are a cost saving alternative to traditional cable glands. Ideal for high volume applications where conventional cable glands would normally be used. Simply make a small hole in the thin membrane and push the cables through. The KEL‑DP 24 provides protection IP64 / NEMA Type 12. A special rib ensures a centered fit in the cut‑outs. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Manufacturer Part Number 43511
Manufacturer Icotek
Product Series KEL-DP 24
Family Series Icotek Cable Entries, KEL-DP 24 Series
Description KEL-DP 24/42 A grey
Total Number of Cables 42
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Gray
Under 5mm Dia Cables 1
5-10mm Dia Cables 41
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (12) Max 7.2 mm, (17) Max 6.4 mm, (12) Max 5 mm, (1) Max 4.7 mm
NEMA Rating NEMA 12
Protection Rating IP64
Approvals cURus
Net Weight 0.115 lbs
Gross Weight 0.115 lbs