43532
Icotek Cable Entries, KEL-DP Round Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43532 Icotek Cable Entries, KEL-DP Round Series, KEL-DP 32/10 A grey

MFG Item Number
43532

43532 Icotek Cable Entries, KEL-DP Round Series, KEL-DP 32/10 A grey

MFG Item Number
43532
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-DP Round Series
Item #
43532
KEL-DP 32/10 A grey

KEL-DP Round Series Information

  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Fast and Easy Assembly, No Tools Required
  • For Wall Thickness 1.5 ‑ 4 mm
  • High Cable Density
  • Cost‑Effective
KEL‑DP round entry plates are designed for routing cables without connectors as well as pneumatic or hydraulic hoses. The KEL‑DP products are a cost saving alternative to traditional cable glands. Ideal for high volume applications where conventional cable glands would normally be used. Simply make a small hole in the thin membrane and push the cables through. The KEL‑DP round provides protection IP65 / NEMA Type 12. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed. A special rib ensures a centered fit in the cut‑outs.

Specifications

Specifications
Manufacturer Part Number 43532
Manufacturer Icotek
Product Series KEL-DP Round
Family Series Icotek Cable Entries, KEL-DP Round Series
Description KEL-DP 32/10 A grey
Total Number of Cables 10
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Gray
Under 5mm Dia Cables 0
5-10mm Dia Cables 10
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (6) Max 5.2 mm, (2) 6.4 mm, (2) Max 9.4 mm
NEMA Rating NEMA 12
Protection Rating IP65
Approvals cURus
Net Weight 0.11 lbs
Gross Weight 0.11 lbs