43636
Icotek Cable Entries, KEL-QTA Round Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43636 Icotek Cable Entries, KEL-QTA Round Series, KEL-QTA 32 B

MFG Item Number
43636

43636 Icotek Cable Entries, KEL-QTA Round Series, KEL-QTA 32 B

MFG Item Number
43636
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-QTA Round Series
Item #
43636
KEL-QTA 32 B

KEL-QTA Round Series Information

  • Routing of Cables with and without Connectors in a High Density
  • Simple Assembly and Disassembly in Case of Change or Service
  • Increased Cable Density by Using Multi‑Position Grommets
  • Fast and Easy Assembly without Tools
The KEL‑QTE easily routes pre‑terminated and standard cables without using tools for assembly. KEL‑QTE is suitable for QT cable grommets.

Specifications

Specifications
Manufacturer Part Number 43636
Manufacturer Icotek
Product Series KEL-QTA Round
Family Series Icotek Cable Entries, KEL-QTA Round Series
Description KEL-QTA 32 B
Total Number of Cables 1
Mounting Snap-In 2.8-4 mm Wall Thickness
Color Gray
Under 5mm Dia Cables 0
5-10mm Dia Cables 0
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (1) 3-15 mm Grommet
Protection Rating IP54
Approvals cURus
Comments Use with QT Small Grommets
Net Weight 0.015 lbs
Gross Weight 0.015 lbs