43659
Icotek Cable Entries, KEL-QTA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43659

Icotek Cable Entries, KEL-QTA Series

43659

Icotek Cable Entries, KEL-QTA Series
KEL-QTA 10/2 - DP6 B
MFG Item Number
43659
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-QTA Series
Item #
43659
KEL-QTA 10/2 - DP6 B

KEL-QTA Series Information

  • Routing of Cables with and without Connectors in a High Density
  • Simple Assembly and Disassembly in Case of Change or Service
  • High Cable Density by Using Multi‑Position Grommets
  • Suitable for Standard Industrial Connector Cut‑Outs
  • Quick Assembly without Tools
The pluggable cable entry KEL‑QTA easily routes pre‑terminated and standard cables without using tools for assembly. This cable entry frame is a hybrid version which combines different feed‑trough options: Ideal for pre‑terminated cables by using insertable split QT grommets as well as for cable without connectors by leading the cables through membranes. It uses our DP entry system combined with our QVT technology. The KEL‑QTA 24 frame matches cut‑out dimensions for 24‑pin standard industrial connectors.

Specifications

Specifications
Manufacturer Part Number 43659
Manufacturer Icotek
Product Series KEL-QTA
Family Series Icotek Cable Entries, KEL-QTA Series
Description KEL-QTA 10/2 - DP6 B
Total Number of Cables 8
Mounting Snap-In 2.8-4 mm Wall Thickness
Color Gray
Under 5mm Dia Cables 0
5-10mm Dia Cables 6
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (6) Max 5 mm, (2) 3-15 mm Grommets
Protection Rating IP54
Approvals cURus
Comments Use with QT Small Grommets
Net Weight 0 lbs
Gross Weight 0 lbs