43675.001
Icotek Cable Entries, KEL-DPZ-KL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43675.001

Icotek Cable Entries, KEL-DPZ-KL Series

43675.001

Icotek Cable Entries, KEL-DPZ-KL Series
KEL-DPZ-KL 72 grey
MFG Item Number
43675.001
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-DPZ-KL Series
Item #
43675.001
KEL-DPZ-KL 72 grey

KEL-DPZ-KL Series Information

  • Dual Sealing of Cables According to IP65/NEMA Type 12
  • Fast and Easy Assembly
  • Space Saving Shape
  • High Cable Density
  • Hygienic Design
The cable entry plate KEL‑DPZ‑KL is designed for routing up to 72 cables without connectors. The assembly of the KEL‑DPZ‑KL with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane, push the cables through. The KEL‑DPZ‑KL provides strain relief and protection IP65 / NEMA type 12. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed. The KEL‑DPZ‑KL matches on junction boxes KL by Rittal.

Specifications

Specifications
Manufacturer Part Number 43675.001
Manufacturer Icotek
Product Series KEL-DPZ-KL
Family Series Icotek Cable Entries, KEL-DPZ-KL Series
Description KEL-DPZ-KL 72 grey
Total Number of Cables 72
Mounting Screws
Color Gray
Under 5mm Dia Cables 0
5-10mm Dia Cables 42
10-15mm Dia Cables 21
Over 15mm Dia Cables 9
Cable Combinations (42) 3.2-6.5 mm, (21) 5-10.2 mm, (6) 9-16.2 mm, (3) 16-22 mm
NEMA Rating NEMA 12
Protection Rating IP65
Approvals cURus
Net Weight 0.43 lbs
Gross Weight 0.47 lbs