43725
Icotek Cable Entries, KEL-DPZ 24 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
43725 Icotek Cable Entries, KEL-DPZ 24 Series, KEL-DPZ 24/16 grey
MFG Item Number
43725

43725 Icotek Cable Entries, KEL-DPZ 24 Series, KEL-DPZ 24/16 grey

MFG Item Number
43725
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-DPZ 24 Series
Item #
43725
KEL-DPZ 24/16 grey

KEL-DPZ 24 Series Information

  • Dual Sealing According to IP65/IP66/NEMA Type 12
  • Automatic Sealing and Strain Relief for the Cable
  • Fast and Easy Assembly
  • High Cable Density
  • Hygienic Design
KEL‑DPZ entry plates are designed to route and seal up to 121 cables without connectors or fiber optics (from 1.5 mm to 22 mm in diameter) in limited space. The KEL‑DPZ products are a cost and time saving alternative to traditional cable glands. The assembly of the KEL‑DPZ 24 with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane, push the cables through. The KEL‑DPZ 24 provides strain relief and protection up to IP66 / NEMA type 12. The size DPZ 24 matches exactly the cut‑out dimensions of 24‑pin standard industrial connectors. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Manufacturer Part Number 43725
Manufacturer Icotek
Product Series KEL-DPZ 24
Family Series Icotek Cable Entries, KEL-DPZ 24 Series
Description KEL-DPZ 24/16 grey
Total Number of Cables 16
Mounting Screws
Color Gray
Under 5mm Dia Cables 0
5-10mm Dia Cables 12
10-15mm Dia Cables 0
Over 15mm Dia Cables 4
Cable Combinations (8) 3.2-6.5 mm, (4) 5-9.7 mm, (2) 9-16.2 mm, (2) 16-22 mm
NEMA Rating NEMA 12
Protection Rating IP66
Approvals cURus
Net Weight 0.205 lbs
Gross Weight 0.205 lbs