43756
Icotek Cable Entries, KEL-DPZ Round Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43756

Icotek Cable Entries, KEL-DPZ Round Series

43756

Icotek Cable Entries, KEL-DPZ Round Series
Cable Entry Plate, M50x1.5, Gray,
MFG Item Number
43756
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-DPZ Round Series
Item #
43756
Cable Entry Plate, M50x1.5, Gray,

KEL-DPZ Round Series Information

  • Dual Sealing of Cables According to IP66 / IP67 / IP68 / up to NEMA Type 4X
  • Polyamide Locknuts Are Included in the Shipment
  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Automatic Sealing and Strain Relief for the Cable
  • Quick and Easy Tool‑Free Assembly
  • Suitable for Metric Cut‑Outs
  • High Cable Density
KEL‑DPZ entry plates are designed to route and seal cables without connectors or fiber optics (from 1.5 mm to 22 mm in diameter) in limited space. The assembly of the KEL‑DPZ round with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane, push the cables through. The KEL‑DPZ round provides strain relief and protection IP66 / IP67 / IP68 / NEMA type 4X. The round versions of the KEL‑DPZ series have a thread to fit in metric cut‑outs from M32 to M63. Thus cut‑outs for metric cable glands can be used. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Manufacturer Part Number 43756
Manufacturer Icotek
Product Series KEL-DPZ Round
Family Series Icotek Cable Entries, KEL-DPZ Round Series
Description Cable Entry Plate, M50x1.5, Gray, Accepts (76)1.5-2.6mm & (2)2.5-5mm Wires, NEMA 4X, KEL-DPZ50/78
Total Number of Cables 78
Mounting Locknut
Color Gray
Under 5mm Dia Cables 78
5-10mm Dia Cables 0
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (76) 1.5-2.6 mm, (2) 2.5-5 mm
NEMA Rating NEMA 4X
Protection Rating IP68
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
50756
50756
Icotek Cable Entries, KEL-DPZ Round Series