43780
Icotek Cable Entries, KEL-DPZ-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43780

Icotek Cable Entries, KEL-DPZ-E Series

43780

Icotek Cable Entries, KEL-DPZ-E Series
KEL-DPZ-E 112/ 7 grey
MFG Item Number
43780
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-DPZ-E Series
Item #
43780
KEL-DPZ-E 112/ 7 grey

KEL-DPZ-E Series Information


Specifications

Specifications
Manufacturer Part Number 43780
Manufacturer Icotek
Product Series KEL-DPZ-E
Family Series Icotek Cable Entries, KEL-DPZ-E Series
Description KEL-DPZ-E 112/ 7 grey
Total Number of Cables 7
Mounting Screws
Color Gray
Under 5mm Dia Cables 0
5-10mm Dia Cables 0
10-15mm Dia Cables 7
Over 15mm Dia Cables 0
Cable Combinations (7) 7.5-12 mm
NEMA Rating NEMA 12
Protection Rating IP66
Approvals cURus
Net Weight 0.11 lbs
Gross Weight 0.11 lbs