Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEL-DPZ-E Series Information
| Manufacturer Part Number | 43790 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KEL-DPZ-E |
| Family Series | Icotek Cable Entries, KEL-DPZ-E Series |
| Description | KEL-DPZ-E 112/21 grey |
| Total Number of Cables | 21 |
| Mounting | Screws |
| Color | Gray |
| Under 5mm Dia Cables | 0 |
| 5-10mm Dia Cables | 21 |
| 10-15mm Dia Cables | 0 |
| Over 15mm Dia Cables | 0 |
| Cable Combinations | (21) 3.2-6.5 mm |
| NEMA Rating | NEMA 12 |
| Protection Rating | IP66 |
| Approvals | cURus |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |