Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEL-DPZ-B Series Information
| Manufacturer Part Number | 43796 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KEL-DPZ-B |
| Family Series | Icotek Cable Entries, KEL-DPZ-B Series |
| Description | KEL-DPZ-B-17 grey |
| Total Number of Cables | 17 |
| Mounting | Screws |
| Color | Gray |
| Under 5mm Dia Cables | 0 |
| 5-10mm Dia Cables | 10 |
| 10-15mm Dia Cables | 6 |
| Over 15mm Dia Cables | 1 |
| Cable Combinations | (10) 3.2-6.5 mm, (4) 5-10.2 mm, (2) 7.5-12 mm, (1) 9-16.2 mm) |
| NEMA Rating | NEMA 12 |
| Protection Rating | IP66 |
| Approvals | cURus |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |