Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 43852 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Enclosures |
| Description | Flanged Plate, FP-KL 221x90|A, RAL7035, For Junction Boxes |
| Accessory Type | Plate |
| Material | Steel |
| Composition | Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Enclosure | Wall Mount |
| Nominal Height | 1 " |
| Nominal Width | 4 " |
| Nominal Depth | 9 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |