Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
43865 Icotek Enclosures, Flanged Plate, FP-BG 555x92-3,
MFG Item Number
43865

43865 Icotek Enclosures, Flanged Plate, FP-BG 555x92-3,

MFG Item Number
43865
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
43865
Flanged Plate, FP-BG 555x92-3,

Series Information

Specifications

Specifications
Manufacturer Part Number 43865
Manufacturer Icotek
Family Series Icotek Enclosures
Description Flanged Plate, FP-BG 555x92-3, RAL7035, For Use w/Bus Enclosures, (3) 36x112mm Cut-Outs
Accessory Type Plate
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure DIN Rail Mount
Nominal Height 1 "
Nominal Width 4 "
Nominal Depth 22 "
Net Weight 0 lbs
Gross Weight 0 lbs