Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
43887 Icotek Enclosures, MP5
43887 Icotek Enclosures, MP5
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
43887 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Enclosures |
| Description |
MP5 |
| Accessory Type |
Plate |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Enclosure |
Wall Mount |
| Nominal Height |
1 " |
| Nominal Width |
7 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |