Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43890 Icotek Enclosures, MP2

MFG Item Number
43890

43890 Icotek Enclosures, MP2

MFG Item Number
43890
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
43890
MP2

Series Information

Specifications

Specifications
Manufacturer Part Number 43890
Manufacturer Icotek
Family Series Icotek Enclosures
Description MP2
Accessory Type Plate
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Nominal Height 1 "
Nominal Width 7 "
Nominal Depth 13 "
Net Weight 0 lbs
Gross Weight 0 lbs