44-4XSFTF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSFTF Eaton's B-Line series Wireway, Telescopic Fitting, 4in.x4in., Ajustable

MFG Item Number
78205113445

44-4XSFTF Eaton's B-Line series Wireway, Telescopic Fitting, 4in.x4in., Ajustable

MFG Item Number
78205113445
Item Number
44-4XSFTF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSFTF
Telescopic Fitting, 4in.x4in., Ajustable

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113445
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Telescopic Fitting, 4in.x4in., Ajustable Lengths from 1.50in. - 12.50in., No cutting or Welding Required
Style Telescope
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 6.899 lbs
Alternatives
SSJWS4
SSJWS4
Wiegmann Wireway, SSJW Series
1487CXSS
1487CXSS
Hammond Manufacturing Wireway, 1487SS Series