Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 44 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Limit Switches |
| Description | Rolling Ball Contactor, Push to Open Contacts, Contacts Rated 2A@12V/ 2A@24VAC/1A@24VDC/1A@48VAC/0.5A@48DC |
| Actuator Type | Plunger |
| Contacts | 1NC |
| Connection Type | Screw Terminals |
| Hazardous Location | No |
| Indicator | No |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.06 lbs |