Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
44104 Icotek Enclosures, Flange plate for AX cabinet
MFG Item Number
FP-AX-BES-U 301x221

44104 Icotek Enclosures, Flange plate for AX cabinet

MFG Item Number
FP-AX-BES-U 301x221
Item Number
44104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
44104
Flange plate for AX cabinet

Series Information

Specifications

Specifications
Manufacturer Part Number FP-AX-BES-U 301x221
Manufacturer Icotek
Family Series Icotek Enclosures
Description Flange plate for AX cabinet
Accessory Type Plate
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Nominal Width 9 "
Nominal Depth 12 "
Net Weight 0 lbs
Gross Weight 0 lbs