Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
444TTGN16532 Marathon Electric Motors, 125, 1800, EPFC, 444T, 3/60/460
MFG Item Number
444TTGN16532
444TTGN16532 Marathon Electric Motors, 125, 1800, EPFC, 444T, 3/60/460
MFG Item Number
444TTGN16532
This item cannot be canceled or returned
Description
125, 1800, EPFC, 444T, 3/60/460
Specifications
Specifications
| Manufacturer Part Number |
444TTGN16532 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
125, 1800, EPFC, 444T, 3/60/460 |
| Type |
Explosion Proof |
| Horsepower |
125 hp |
| Kilowatts |
93 kW |
| Speed |
1,785 RPM |
| RPM |
1,785 RPM |
| Phase |
3 |
| NEMA Frame |
444T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
143 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
2122 lbs |
| Gross Weight |
2122 lbs |
444TTGN16532
Marathon Electric Motors