Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E582A

Marathon Electric Motors

E582A

Marathon Electric Motors
Motor
MFG Item Number
E582A
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
E582A
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number E582A
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Explosion Proof, NEMA Motors
Horsepower 125 hp
Kilowatts 93 kW
Speed 1,785 RPM
RPM 1,785 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 444T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Explosion Proof Fan Cooled
Mounting Rigid
Current Rating 143 A
Service Factor 1.15
Composition Cast Iron
Bearing Type Ball
Shaft Diameter 3.38 "
Length 41.35 "
Approvals CSA, UL
Net Weight 2122 lbs
Gross Weight 2122 lbs
Alternatives
444TTGN16532
444TTGN16532
Marathon Electric Motors
825111.00
825111.00
Leeson Motors, EXPLOSION PROOF Series