44U40T
Marathon Electric Miscellaneous

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44U40T

Marathon Electric Miscellaneous

44U40T

Marathon Electric Miscellaneous
Motor
MFG Item Number
44U40T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
44U40T
Motor

Series Information

Specifications

Specifications
Manufacturer Marathon Electric
Family Series Marathon Electric Miscellaneous
Manufacturer Part Number 44U40T
Description Motor
Net Weight 24 lbs
Gross Weight 24 lbs
Alternatives
175127.00
175127.00
Leeson Miscellaneous
KIT 440U
KIT 440U
Marathon Electric Miscellaneous