KIT 440U
Marathon Electric Miscellaneous

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KIT 440U

Marathon Electric Miscellaneous

KIT 440U

Marathon Electric Miscellaneous
Transition Base 404/5T To 444/5
MFG Item Number
KIT 440U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
KIT 440U
Transition Base 404/5T To 444/5

Series Information

Specifications

Specifications
Manufacturer Marathon Electric
Family Series Marathon Electric Miscellaneous
Manufacturer Part Number KIT 440U
Description Transition Base 404/5T To 444/5 U-Frame
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
44U40T
44U40T
Marathon Electric Miscellaneous