Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
45-3A126 Meltric Plugs & Receptacles, Cap Cs1000
45-3A126 Meltric Plugs & Receptacles, Cap Cs1000
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
45-3A126 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Cap Cs1000 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Cap |
| For Use With |
CS1000 Series |
| Comments |
Plug Cap Poly Black Size M |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
45-3A126
Meltric Plugs & Receptacles