45-41003-P80-5B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-41003-P80-5B Meltric Plugs & Receptacles, SP PLUG

MFG Item Number
45-41003-P80-5B

45-41003-P80-5B Meltric Plugs & Receptacles, SP PLUG

MFG Item Number
45-41003-P80-5B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
45-41003-P80-5B
SP PLUG

Series Information

Specifications

Specifications
Manufacturer Part Number 45-41003-P80-5B
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description SP PLUG POLY BLACK SIZE S IP 66/67 L3 600A 600 VAC 60 Hz +2 AUX .875-1.000 inches
Connection Type Plug
Current Rating 600 A
Voltage 600 VAC
Frequency 60 Hz
Number of Poles 1
Number of Wires 1
Lockout-Tagout No
Auxiliary Contact 2
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -15-140 °F
Protection Rating IP66, IP67
Terminal Type Lug
Color Code Blue
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs