Series Information
| Manufacturer Part Number | 45-47003-P80 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | SP RECEPTACLE/ANGLE ADAPTER POLY BLACK SIZE S IP 66/67 L3 600A 600 VAC 60 Hz +2 AUX |
| Connection Type | Angle Adapter, Receptacle |
| Connection Description | Angled |
| Current Rating | 600 A |
| Voltage | 600 VAC |
| Frequency | 60 Hz |
| Number of Poles | 1 |
| Number of Wires | 1 |
| Lockout-Tagout | No |
| Auxiliary Contact | 2 |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -15-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Lug |
| Color Code | Blue |
| Approvals | cCSAus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |