Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 45 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Limit Switches |
| Description | Rolling Ball Contactor, Push to Close Contacts |
| Actuator Type | Plunger |
| Contacts | 1NO |
| Connection Type | Screw Terminals |
| Hazardous Location | No |
| Indicator | No |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.06 lbs |