45106
Icotek Fittings, KGM-GMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45106 Icotek Fittings, KGM-GMT Series, Locknut, M32x1.5, Black, For Use w/

MFG Item Number
45106

45106 Icotek Fittings, KGM-GMT Series, Locknut, M32x1.5, Black, For Use w/

MFG Item Number
45106
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, KGM-GMT Series
Item #
45106
Locknut, M32x1.5, Black, For Use w/

KGM-GMT Series Information

Hexagonal locknut with metric threads for attaching components together. For routing SUB‑D, DVI or PROFIBUS connectors in combination with the split cable glands KVT / QVT, special locknuts with cut‑outs are required:

  • KGM‑SUB‑D9 fits D‑Sub 9 connectors (Required wall cut‑out: 36 mm)
  • KGM‑PB fits DVI and PROFIBUS connectors (Required wall cut‑out: 42 mm)
  • KGM‑SUB‑D25 fits SUB‑D25 connectors (Required wall cut‑out: 50 mm)

Split hexagonal locknuts GMT for use in combination with split cable glands KVT/QVT whenever pre‑terminated cables are routed inside cable protection conduits through a machine or enclosure wall. Suitable for split corrugated conduits CONFiX WST.

Specifications

Specifications
Manufacturer Part Number 45106
Manufacturer Icotek
Product Series KGM-GMT
Family Series Icotek Fittings, KGM-GMT Series
Description Locknut, M32x1.5, Black, For Use w/ 9-Pin D-Sub Shell, KGMM32-SUB D9
Conduit/Cable Type Standard
Trade Size M32
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Comments Black, Special Cutout for Routing Sub D9 Connectors
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
45105
45105
Icotek Fittings, KGM-GMT Series