Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45161620 Socomec Wire & Cable, INSULATED COPPER BRAID 160A L200

MFG Item Number
45161620

45161620 Socomec Wire & Cable, INSULATED COPPER BRAID 160A L200

MFG Item Number
45161620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
45161620
INSULATED COPPER BRAID 160A L200

Series Information

Specifications

Specifications
Manufacturer Part Number 45161620
Manufacturer Socomec
Family Series Socomec Wire & Cable
Description INSULATED COPPER BRAID 160A L200
Conductor Style Braided
Conductor Type Flat Copper
Nominal Length 1 "
Current Rating 160 A
Insulated Yes
Length 0.22 m
Height 1.5 mm
Width 20 mm
Nominal Height 1 "
Nominal Width 4 "
Net Weight 0.13 lbs
Gross Weight 0.155 lbs