Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45161650 Socomec Wire & Cable, INSULATED COPPER BREAID 160A L500

MFG Item Number
45161650

45161650 Socomec Wire & Cable, INSULATED COPPER BREAID 160A L500

MFG Item Number
45161650
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
45161650
INSULATED COPPER BREAID 160A L500

Series Information

Specifications

Specifications
Manufacturer Part Number 45161650
Manufacturer Socomec
Family Series Socomec Wire & Cable
Description INSULATED COPPER BREAID 160A L500
Conductor Style Braided
Conductor Type Flat Copper
Nominal Length 1 "
Current Rating 160 A
Insulated Yes
Length 0.52 m
Height 1.5 mm
Width 50 mm
Nominal Height 2 "
Nominal Width 1 "
Net Weight 0.315 lbs
Gross Weight 0.36 lbs