45237
Icotek Cable Entries, KVT 80 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45237

Icotek Cable Entries, KVT 80 Series

45237

Icotek Cable Entries, KVT 80 Series
KVT 80/6 grey
MFG Item Number
45237
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KVT 80 Series
Item #
45237
KVT 80/6 grey

KVT 80 Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Fast and Easy Assembly from the Front Side
  • Insertion of Pre‑Terminated Cables
  • Strain Relief According to EN 62444
The KVT 80 split cable glands are designed for routing and sealing cables with connectors. By assembling the two frame halves with the screws provided, the grommets provide sufficient pressure on the routed cables to obtain a high degree of strain relief. The KVT 80 can be fitted to a wall thickness from 1.5 mm to 10 mm. A flat rubber gasket is included in the shipment.

Specifications

Specifications
Manufacturer Part Number 45237
Manufacturer Icotek
Product Series KVT 80
Family Series Icotek Cable Entries, KVT 80 Series
Description KVT 80/6 grey
Hub Size M80
Number of Cables 6
Cable Style Round
Angle Straight
NEMA Rating NEMA 12
Split Frame Yes
Cable Diameter Range 0.08-0.66 "
Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
Hazardous Location No
Approvals CSA, UL
Protection Rating IP54
Comments Accepts 6 Small Grommets, Gray
Net Weight 0.195 lbs
Gross Weight 0.235 lbs