Industrial Grade Series Information
| Manufacturer Part Number | 4526N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton Arrow Hart extra heavy-duty auto grip connector, 10-8 AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50C, Screw, Vinyl, Core pack |
| Current Rating | 50 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Voltage | 125 VAC, 250 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 10-50R |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 1.06 lbs |
| Gross Weight | 1.2 lbs |