4526N
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4526N

Eaton Plugs & Receptacles, Industrial Grade Series

4526N

Eaton Plugs & Receptacles, Industrial Grade Series
Conn 50A 125/250V 3P3W Str AutoGrip GY
MFG Item Number
4526N
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
4526N
Conn 50A 125/250V 3P3W Str AutoGrip GY

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 4526N
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton Arrow Hart extra heavy-duty auto grip connector, 10-8 AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50C, Screw, Vinyl, Core pack
Current Rating 50 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC, 250 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 10-50R
Color Gray
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 1.06 lbs
Gross Weight 1.2 lbs