KVT-W90 Series Information
| Manufacturer Part Number | 45406 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KVT-W90 |
| Family Series | Icotek Cable Entries, KVT-W90 Series |
| Description | KVT 32 -W90 Degree black |
| Hub Size | M32 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | 90 Degrees |
| Split Frame | Yes |
| Cable Diameter Range | 0.08-0.66 " |
| Type | Bushing Grip |
| Composition | Non-Metallic |
| Material | Polycarbonate |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Protection Rating | IP54 |
| Comments | Accepts 1 Small Grommet, Black |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |