Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
45414 Icotek Cable Entries, KVT-W90 Series, KVT 50/1-W90 grey
45414 Icotek Cable Entries, KVT-W90 Series, KVT 50/1-W90 grey
This item cannot be canceled or returned
Description
Cable Entries, KVT-W90 Series
KVT-W90 Series Information
Specifications
Specifications
| Manufacturer Part Number |
45414 |
| Manufacturer |
Icotek |
| Product Series |
KVT-W90 |
| Family Series |
Icotek Cable Entries, KVT-W90 Series |
| Description |
KVT 50/1-W90 grey |
| Hub Size |
M50 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
90 Degrees |
| Split Frame |
Yes |
| Cable Diameter Range |
0.62-1.37 " |
| Type |
Bushing Grip |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Protection Rating |
IP54 |
| Comments |
Accepts 1 Large Grommet, Gray |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.155 lbs |
45414
Icotek Cable Entries, KVT-W90 Series