Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
460 Series Information
| Manufacturer Part Number | 460-VBM |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 460 |
| Family Series | Littelfuse Protection Relays, 460 Series |
| Description | Voltage Band Monitor, 190-480VAC 3Ph Monitoring, Surface Mount, SPDT 10A Output, Fixed 6pct. Voltage Unbalance |
| Phase | 3 |
| Voltage | 190-480 V |
| Hi Pwr (Over Vltg) Trip | Yes |
| Detection | Rapid Cycling |
| Time Delay Trip (Sec) | 1-30 s |
| Restart Delay (Sec) | 1-500 s |
| Var Restart Delay | Yes |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail, Surface |
| Approvals | CE, UL |
| Net Weight | 0.545 lbs |
| Gross Weight | 0.69 lbs |