46125
Icotek Cable Entries, KEL-FL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46125

Icotek Cable Entries, KEL-FL Series

46125

Icotek Cable Entries, KEL-FL Series
KEL-FL F black
MFG Item Number
46125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-FL Series
Item #
46125
KEL-FL F black

KEL-FL Series Information

  • Routing of Flat Cables in Combination with Pre‑Terminated Round Cables by Using a Single KEL‑FL Cable Entry Frame
  • Space Saving Shape
The KEL‑FL range enables simple, fast and flexible cable routing and sealing of fl at wires, e.g. in elevator construction. Innovative construction of the grommets compensates for manufacturing inconsistencies in flat cables. Split KT grommets can be utilized to additionally route round cables with connectors. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 46125
Manufacturer Icotek
Product Series KEL-FL
Family Series Icotek Cable Entries, KEL-FL Series
Description KEL-FL F black
Nominal Grommet Capacity 2 Flat
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
Material Polyamide
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs