461950
Extech Instruments Handheld Tachometers, 461 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

461950

Extech Instruments Handheld Tachometers, 461 Series

461950

Extech Instruments Handheld Tachometers, 461 Series
PANEL TACHOMETER
MFG Item Number
461950
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Handheld Tachometers, 461 Series
Item #
461950
PANEL TACHOMETER

461 Series Information

  • Large Easy to Read (99,999 Count) LCD Display
  • Auto Ranging with 0.1% Basic Accuracy
  • Ergonomically Designed and Pocket Sized Housing with Protective Finger Guard

Specifications

Specifications
Manufacturer Part Number 461950
Manufacturer Extech Instruments
Product Series 461
Family Series Extech Instruments Handheld Tachometers, 461 Series
Description PANEL TACHOMETER
Cal. Wheel No
Speed 99,990 RPM
Accuracy 0.05 %
Display 4 Digit LED
Multiple Measuring Units Yes
Detection Contact
Memory No
Comments Calibration to OEM specs available, call for details
Net Weight 3 lbs
Gross Weight 3 lbs