46210
Icotek Cable Entries, FT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
46210 Icotek Cable Entries, FT Series, FT1-A
MFG Item Number
46210

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

46210 Icotek Cable Entries, FT Series, FT1-A

MFG Item Number
46210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Cable Entries, FT Series
Item #
46210
FT1-A

FT Series Information

FT grommets are used to route flat cables, e.g. in elevator construction. Suitable for cable entry frames KEL‑FL. Innovative construction of the inserts compensates for manufacturing inconsistencies in flat wires.

Specifications

Specifications
Manufacturer Part Number 46210
Manufacturer Icotek
Product Series FT
Family Series Icotek Cable Entries, FT Series
Description FT1-A
Nom. Grommet Dimensions 40 x 20 mm
Cables per Grommet 1
Cable Size Flat - 19-23 x 5.5-6 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.03 lbs
Gross Weight 0.03 lbs