46255
Icotek Cable Entries, FT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46255

Icotek Cable Entries, FT Series

46255

Icotek Cable Entries, FT Series
FT2-F
MFG Item Number
46255
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Cable Entries, FT Series
Item #
46255
FT2-F

FT Series Information

FT grommets are used to route flat cables, e.g. in elevator construction. Suitable for cable entry frames KEL‑FL. Innovative construction of the inserts compensates for manufacturing inconsistencies in flat wires.

Specifications

Specifications
Manufacturer Part Number 46255
Manufacturer Icotek
Product Series FT
Family Series Icotek Cable Entries, FT Series
Description FT2-F
Nom. Grommet Dimensions 60 x 20 mm
Cables per Grommet 1
Cable Size Flat - 38-43 x 12.5-13 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs