Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
47-3A013-300 Meltric Plugs & Receptacles, PFQ STRAIGHT HANDLE
MFG Item Number
47-3A013-300
47-3A013-300 Meltric Plugs & Receptacles, PFQ STRAIGHT HANDLE
MFG Item Number
47-3A013-300
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
47-3A013-300 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PFQ STRAIGHT HANDLE |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PFQ300 Series |
| Comments |
Handle Straight Standard Clamp W/Cable Range Metal Gray Size F Ip 66/67 2.750-3.000 In |
| Net Weight |
10.22 lbs |
| Gross Weight |
10.22 lbs |
47-3A013-300
Meltric Plugs & Receptacles