Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
47-3A019 Meltric Plugs & Receptacles, PFQ INLET CONTACT, GROUND
47-3A019 Meltric Plugs & Receptacles, PFQ INLET CONTACT, GROUND
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PFQ INLET CONTACT, GROUND
Specifications
Specifications
| Manufacturer Part Number |
47-3A019 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PFQ INLET CONTACT, GROUND |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Contact |
| For Use With |
PFQ300 Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
47-3A019
Meltric Plugs & Receptacles