Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
47-3A913-275 Meltric Plugs & Receptacles, PFQ ANGLED HANDLE
MFG Item Number
47-3A913-275
47-3A913-275 Meltric Plugs & Receptacles, PFQ ANGLED HANDLE
MFG Item Number
47-3A913-275
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
47-3A913-275 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PFQ ANGLED HANDLE |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PFQ300 Series |
| Comments |
Handle Angled Standard Clamp W/Cable Range Metal Gray Size F 2.500-2.750 In |
| Net Weight |
14.194 lbs |
| Gross Weight |
14.194 lbs |
47-3A913-275
Meltric Plugs & Receptacles