47200.200
Icotek Cable Entries, KEL 183 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47200.200

Icotek Cable Entries, KEL 183 Series

47200.200

Icotek Cable Entries, KEL 183 Series
KEL183/2 black V2A
MFG Item Number
47200.200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL 183 Series
Item #
47200.200
KEL183/2 black V2A

KEL 183 Series Information

  • Grommets Allow Rigid Cables to Be Properly Positioned and Oriented During the Installation Process
  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Installation of Cables with Diameters up to 75 mm
The split cable entry frame KEL 183 enables the user to route cables and tubes with a diameter of up to 75 mm (depending on the frame type) and to seal them in accordance with IP54 / up to NEMA type 12. For cables up to 35 mm the cable grommets KT can be used. With these split cable grommets, pre‑terminated cables can be routed. For cables up to 75 mm, icotek has created the grommets KTMB for KEL 183. Those are not split and have a defined area for pushing the cable through. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 47200.200
Manufacturer Icotek
Product Series KEL 183
Family Series Icotek Cable Entries, KEL 183 Series
Description KEL183/2 black V2A
Nominal Grommet Capacity 2 Supply Cable
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs