Series Information
| Manufacturer Part Number | 5KH32DN5587X |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/4 Hp ,1 Ph , 115 V ,1725 RPM , AC Motor |
| Type | Pump |
| Horsepower | 0.25 hp |
| Kilowatts | 0.19 kW |
| Speed | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 110-120 V |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Resilient Mount |
| Current Rating | 5 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 13 lbs |
| Gross Weight | 13 lbs |