5KH32DN5587X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5KH32DN5587X

Marathon Electric Motors

5KH32DN5587X

Marathon Electric Motors
1/4Hp ,1Ph , 115V ,1725Rpm , Ac
MFG Item Number
5KH32DN5587X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
5KH32DN5587X
1/4Hp ,1Ph , 115V ,1725Rpm , Ac

Series Information

Specifications

Specifications
Manufacturer Part Number 5KH32DN5587X
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1/4Hp ,1Ph , 115V ,1725Rpm , Ac Motor
Type Pump
Horsepower 1/4 hp
Kilowatts 0.19 kW
Speed 1,725 RPM
RPM 1,725 RPM
Phase 1
NEMA Frame 48Y
AC Voltage 110-120 VAC
Nominal Voltage 120 VAC
Enclosure Open
Mounting Resilient Mount
Current Rating 5 A
Service Factor 1
Composition Rolled Steel
Net Weight 13 lbs
Gross Weight 13 lbs
Alternatives
4725
4725
Marathon Electric Motors