480403
Extech Instruments Phase Rotation Testers, 480403 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

480403

Extech Instruments Phase Rotation Testers, 480403 Series

480403

Extech Instruments Phase Rotation Testers, 480403 Series
MOTOR ROTATION AND 3 PHASE TESTER
MFG Item Number
480403
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Phase Rotation Testers, 480403 Series
Item #
480403
MOTOR ROTATION AND 3 PHASE TESTER

480403 Series Information

  • Indicates Rotation Direction of the Motor
  • Determine Rotation of a Motor without Contact
  • Ensures that Motor does not Get Damaged from Incorrect Wiring
  • 40 to 600VAC Rated Test Range for Testing Phase Orientation of Three Phase Power Sources over 2 to 400Hz Frequency Range
  • LEDs Indicate Phase Orientation (Clockwise or Counter‑Clockwise) and whether Each of the Three Phases is Live
  • Durable Housing is Double Molded
  • Easy to Open Alligator Clips with Wide Jaws
  • Complete with Cable and Three Large Color Coded Alligator Clips, Pouch Case, and 9V Battery

Specifications

Specifications
Manufacturer Part Number 480403
Manufacturer Extech Instruments
Product Series 480403
Family Series Extech Instruments Phase Rotation Testers, 480403 Series
Description MOTOR ROTATION AND 3 PHASE TESTER
Max Voltage 600 V
Open Phase Check No
Frequency 400 Hz
Phase Orientation Check Yes
Rotation Direction Check Yes
Line Powered No
Net Weight 1.22 lbs
Gross Weight 1 lb