Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

480D25-HS Opto 22 Relays, 480 VAC, 25 Amp, DC Control Solid

MFG Item Number
480D25-HS

480D25-HS Opto 22 Relays, 480 VAC, 25 Amp, DC Control Solid

MFG Item Number
480D25-HS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
480D25-HS
480 VAC, 25 Amp, DC Control Solid

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 480D25-HS
Manufacturer Opto 22
Family Series Opto 22 Relays
Description 480 VAC, 25 Amp, DC Control Solid State Relay (SSR), with integrated heatsink
Mounting Panel
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 100-530 VAC
Input Polarity AC
Output Voltage 3-32 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 25 A
Termination Screw Terminal
Integral Heat Sink Yes
MOV No
Snubber Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HD4825
HD4825
Crydom Relays, H Series