Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HD4825

Crydom Relays, H Series

HD4825

Crydom Relays, H Series
Solid State Relay, 1-P, 25A, 480VAC,
MFG Item Number
HD4825
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, H Series
Item #
HD4825
Solid State Relay, 1-P, 25A, 480VAC,

H Series Information


Specifications

Specifications
Manufacturer Part Number HD4825
Manufacturer Crydom
Product Series H
Family Series Crydom Relays, H Series
Description Solid State Relay, 1-P, 25A, 480VAC, Zero Crossing
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 25 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.163 lbs
Gross Weight 0.23 lbs
Alternatives
D4825
D4825
Crydom Relays, Series One Series
84134110
84134110
Crydom Relays, 8413 Series